missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific Conical Centrifuge Tubes, Natural
The Conical Centrifuge Tubes are sterile with lot-to-lot traceability and easy tear packaging.
Brand: Heathrow Scientific HS4426B
127.32 GBP valid until 2024-12-31
Use promo code "21901" to get your promotional price.
Additional Details : Weight : 4.20000kg
Beschreibung
- Writing area and flat polyethylene lids for easy labelling
- Imprinted graduations
- Bulk wrap, Sterile
- Autoclavable
Spezifikation
Natural | |
Natural | |
Polyethylene | |
500 | |
Tubes | |
Yes | |
Polyethylene | |
120 mm |
Conical Centrifuge Tubes | |
15 mL | |
0.5 mL | |
50 | |
Sterile | |
Yes | |
No | |
Flat Lid |