missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Jaytec Glass™ Conical Measure
Graduated Conical Measures are widely used in Pharmacy, providing a reliable solution for measuring and dispensing liquids. Each measure is Government stamped to certify accuracy.
Brand: Jaytec Glass™ CM.371
Code : 02
Additional Details : Weight : 0.23124kg
Description
- Manufactured in accordance with BS.1922 out of Soda Glass
- Excellent chemical resistance
- Wide base for stability
- 10 graduations
Specifications
Conical | |
Round | |
3 oz. | |
100 mL | |
10 mL |
BS 1922 | |
Graduated Measuring Cylinder | |
Soda Lime Glass | |
Permanently etched |