missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Jaytec Glass™ Conical Measure
Graduated Conical Measures are widely used in Pharmacy, providing a reliable solution for measuring and dispensing liquids. Each measure is Government stamped to certify accuracy.
£27.71 - £38.12
Specifications
Base Type | Round |
---|---|
Certifications/Compliance | BS 1922 |
Type | Graduated Measuring Cylinder |
Shape | Conical |
Material | Soda Lime Glass |
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
12382058
|
Jaytec Glass™
CM.368 |
50 mL | 5 mL |
£27.71
Each |
Estimated Shipment: 19-08-2024
Log in to see stock. |
||||
12392058
|
Jaytec Glass™
CM.371 |
100 mL | 10 mL |
£32.97
Each |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
12302068
|
Jaytec Glass™
CM.373 |
250 mL | 25 mL |
£38.12
Each |
Estimated Shipment: 15-10-2024
Log in to see stock. |
||||
Description
- Manufactured in accordance with BS.1922 out of Soda Glass
- Excellent chemical resistance
- Wide base for stability
- 10 graduations
Specifications
Round | |
Graduated Measuring Cylinder | |
Soda Lime Glass |
BS 1922 | |
Conical | |
Permanently etched |