missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Separating Funnel, conical shape, with PTFE key

The separating funnel enables the separation of immiscible liquids (liquid-liquid extraction).

Brand:  DWK Life Sciences 1064807

100.77 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 10426332

  • £167.00 / Each
Estimated Shipment: 23-10-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

A separating funnel has the shape of a pointed flask with a drain cock at its tip. The separating funnel is used for the liquid-liquid extraction of two immiscible liquids (substance separation process) and can thus also be used for cleaning processes. The liquid with the higher density collects in the lower part of the vessel and can be drained via the drain cock. The printed scale allows an exact volume determination.

  • Conical shape
  • With PTFE key
  • Fired-on, highly durable white print
  • Easy-to-read scale with graduation marks to estimate the content
TRUSTED_SUSTAINABILITY
Specifications

Specifications

500 mL
Boro 3.3, PTFE, Polypropylene
Phase separation; Liquid-liquid extraction; Measuring liquid amounts
10 mm
Autoclavable
1 Ea.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers