missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Constans Safety Shoes
Developed for semiorthopedic adjustments requiring customized in-soles.
£335.00
Specifications
Color | Black |
---|---|
For Use With (Application) | semiorthopedic adjustments requiring customized in-soles |
Liner Material | Nappa leather |
Material | Leather |
Sole Features | Woven zero-penetration insole, Heat-resistant outsole |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
10173974
|
Emma Safety Footwear
MM13207046 |
46 |
£335.00
1 pair |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
15287038
|
Emma Safety Footwear
MM13207040 |
40 |
£335.00
1 pair |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
Description
- Full grain leather upper construction
- Nappa leather lining
- With sole plate for wet work
- Woven zero penetration in-sole
- Antibacterial inlay sole
- Vibram™ Nitril / HRO outsole
Specifications
Black | |
Nappa leather | |
Woven zero-penetration insole, Heat-resistant outsole | |
Constans Safety Shoes |
semiorthopedic adjustments requiring customized in-soles | |
Leather | |
Vibram™ Nitrile |