missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Container
Brand: Macherey-Nagel™ 702515
16.74 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Specifications
Transparent Lid | |
Yes | |
49 | |
1 Each | |
130 mm |
Container | |
Blue | |
For use with crimp and screw neck vials N 13 | |
130 mm | |
50 mm |
Product Suggestions
Customers who viewed this item also viewed.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Macherey-Nagel™ Container > Height: 50mm
Spot an opportunity for improvement?Share a Content Correction