missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Container Cover

Container Cover is coated with the Cleanbake™ technology, a proven-effective textile solution that reduces moisture and prevents the build up of mildew, dirt and dough residues.

Brand:  Gilac™ G123001

Additional Details : Weight : 0.26000kg

 View more versions of this product

Product Code. 17938911

  • £87.34 / Each
Estimated Shipment: 07-08-2024
to see stock.

Description

Description

  • Cover coated with the Cleanbake© technology, a proven-effective textile solution that reduces moisture and prevents the build up of mildew, dirt and dough residues.
  • Ideally suited to large volume containers, this cover is designed to protect their contents, helping you keep control of a sanitary, clean and healthy working environment.
  • The machine-washable cover withstands temperatures up to 90°C with conventional detergent (should not be washed with bleaches, oxygen bleaches, fabric softeners or bleach-containing detergents).
  • Cover in a white, polyester/cotton textile blend (50%/50%) with green stitching tolerant to temperatures between -25°C - 170°C.
Specifications

Specifications

Custom Cover
White
Covering content of 100 L container
Cover
Non-sterile
40.9 in.
34.6 in.
Not Autoclavable
Reusable
100 L Container
Polyester
1040 x 880 mm
1040 mm
880 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers