missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Container Cover
Container Cover is coated with the Cleanbake™ technology, a proven-effective textile solution that reduces moisture and prevents the build up of mildew, dirt and dough residues.
£87.34 - £101.11
Specifications
Product Type | Custom Cover |
---|---|
Autoclavable | Not Autoclavable |
Color | White |
Disposable | Reusable |
Includes | Cover |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
17938911
|
Gilac™
G123001 |
100 L Container |
£87.34
Each |
Estimated Shipment: 07-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17968451
|
Gilac™
G123002 |
170 L and 220 L Container |
£92.80
Each |
Estimated Shipment: 07-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17948651
|
Gilac™
G123003 |
300 L, 310 L, 500 L, and 610 L Containers |
£101.11
Each |
Estimated Shipment: 07-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Cover coated with the Cleanbake© technology, a proven-effective textile solution that reduces moisture and prevents the build up of mildew, dirt and dough residues.
- Ideally suited to large volume containers, this cover is designed to protect their contents, helping you keep control of a sanitary, clean and healthy working environment.
- The machine-washable cover withstands temperatures up to 90°C with conventional detergent (should not be washed with bleaches, oxygen bleaches, fabric softeners or bleach-containing detergents).
- Cover in a white, polyester/cotton textile blend (50%/50%) with green stitching tolerant to temperatures between -25°C - 170°C.
Specifications
Custom Cover | |
White | |
Cover | |
Non-sterile |
Not Autoclavable | |
Reusable | |
Polyester |