missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Container Cover
Container Cover is coated with the Cleanbake™ technology, a proven-effective textile solution that reduces moisture and prevents the build up of mildew, dirt and dough residues.
Brand: Gilac™ G123003
Additional Details : Weight : 0.51000kg
Description
- Cover coated with the Cleanbake© technology, a proven-effective textile solution that reduces moisture and prevents the build up of mildew, dirt and dough residues.
- Ideally suited to large volume containers, this cover is designed to protect their contents, helping you keep control of a sanitary, clean and healthy working environment.
- The machine-washable cover withstands temperatures up to 90°C with conventional detergent (should not be washed with bleaches, oxygen bleaches, fabric softeners or bleach-containing detergents).
- Cover in a white, polyester/cotton textile blend (50%/50%) with green stitching tolerant to temperatures between -25°C - 170°C.
Specifications
Custom Cover | |
White | |
Covering content of 300 L, 310 L, 500 L and 610 L container | |
Cover | |
Non-sterile | |
61 in. | |
45.3 in. |
Not Autoclavable | |
Reusable | |
300 L, 310 L, 500 L, and 610 L Containers | |
Polyester | |
1550 x 1150 mm | |
1550 mm | |
1150 mm |