missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KARTELL Container with Snap-on Lid
Container with Snap-on Lid has a wide mouth, making it ideal for small parts storage.
Brand: KARTELL 0258000
Code : NEW
Additional Details : Weight : 1.20000kg
Description
- Cylindrical containers in PS material
- Wide mounth
- PE snap on lid
Specifications
Universal Container | |
No | |
Cylindrical | |
1 oz. | |
Polyethylene | |
35 mm | |
41 mm |
Yes | |
Polystyrene | |
Non-sterile | |
30 mL | |
Snap-On | |
1.61 in. | |
Certified Quality |