missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KARTELL Container with Snap-on Lid
Container with Snap-on Lid has a wide mouth, making it ideal for small parts storage.
£154.00
Specifications
Product Type | Universal Container |
---|---|
Closure Included | Yes |
Graduated | No |
Material | Polystyrene |
Shape | Cylindrical |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
13551440
|
KARTELL
0258000 |
30 mL |
£154.00
Pack of 800 |
Estimated Shipment: 29-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Cylindrical containers in PS material
- Wide mounth
- PE snap on lid
Specifications
Universal Container | |
No | |
Cylindrical | |
Polyethylene | |
35 mm |
Yes | |
Polystyrene | |
Non-sterile | |
Snap-On | |
Certified Quality |