Learn More
Contec™ Anticon™ Gold HeavyWeight™ Wipes
Minimize unwanted particles and fibers when cleaning in ISO Class 1 to 4 applications. The Anticon™ Gold Heavyweight Series Wipes use a patented technology and high sorptive capacity for superior spill control. Feature high tensile strength to eliminate tearing and snagging in tough cleaning applications.
Brand: Contec™ 492224-790
282.00 GBP valid until 2024-12-31
Use promo code "22912" to get your promotional price.
Additional Details : Weight : 5.90000kg
Description
Minimize unwanted particles and fibers when cleaning in ISO Class 1 to 4 applications. The Anticon™ Gold Heavyweight Series Wipes use a patented technology and high sorptive capacity for superior spill control. Feature high tensile strength to eliminate tearing and snagging in tough cleaning applications.
- Manufactured from 100% continuous filament polyester and specially processed for superior cleanliness and sorbency
- Feature a double-knit no-run interlock construction.
- Low sub-micron particles and fiber counts
- Sealed edges to reduce particle and fiber generation
- High sorptive capacity and fast adsorption rate for superior spill control
- High tensile strength to eliminate tearing and snagging in tough cleaning applications
- Cleanroom laundered
Specifications
Anticon™ Gold Double-knit Interlock Wipes | |
30.5 cm | |
30.5 cm | |
140 | |
White | |
Ideal for use in the most critical cleanroom environments | |
100 Wipes/Bag (2 inner Bags of 50) |
12 in. | |
12 in. | |
Polyester | |
ISO Class 1 to 4 | |
12 x 12 in. (30.48 x 30.48 cm) | |
Semiconductor, microelectronics and medical device | |
Non-sterile |