Learn More
Contec™ Anticon™ Gold HeavyWeight™ Wipes
Minimize unwanted particles and fibers when cleaning in ISO Class 1 to 4 applications. The Anticon™ Gold Heavyweight Series Wipes use a patented technology and high sorptive capacity for superior spill control. Feature high tensile strength to eliminate tearing and snagging in tough cleaning applications.
£344.00 - £646.00
Product Code | Brand | Dimensions (L x W) | Packaging Quantity | Sterility | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Packaging Quantity | Sterility | Price | Quantity & Availability | |||
13429196
|
Contec™
492224-792 |
9 x 9 in. (22.86 x 22.86 cm) | 2 Bags x 75 Wipes (Bulk) | Non-sterile |
£646.00
Pack of 1200 |
Estimated Shipment: 21-08-2024
Log in to see stock. |
|||
16635504
|
Contec™
492224-790 |
12 x 12 in. (30.48 x 30.48 cm) | 100 Wipes/Bag (2 inner Bags of 50) | Non-sterile |
£344.00
Pack of 400 |
Estimated Shipment: 09-09-2024
Log in to see stock. |
|||
16476820
|
Contec™
492226-939 |
9 x 9 in. (22.86 x 22.86 cm) | 20/Bag (5 Bags/Cs.) | Non-sterile |
£555.00
Pack of 800 |
Estimated Shipment: 10-10-2024
Log in to see stock. |
|||
Description
Minimize unwanted particles and fibers when cleaning in ISO Class 1 to 4 applications. The Anticon™ Gold Heavyweight Series Wipes use a patented technology and high sorptive capacity for superior spill control. Feature high tensile strength to eliminate tearing and snagging in tough cleaning applications.
- Manufactured from 100% continuous filament polyester and specially processed for superior cleanliness and sorbency
- Feature a double-knit no-run interlock construction.
- Low sub-micron particles and fiber counts
- Sealed edges to reduce particle and fiber generation
- High sorptive capacity and fast adsorption rate for superior spill control
- High tensile strength to eliminate tearing and snagging in tough cleaning applications
- Cleanroom laundered
Compliance
Tested in accordance with IEST Recommended Practices for the Evaluation of Wiping Materials for Critical Environments.
Specifications
Polyester | |
ISO Class 1 to 4 |