missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ Bucket Wringers and Frames
Use with Contec™ bucket systems and mops. Contec™ Bucket Wringers and Frames are available in three styles to match the selected Contec™ mop system.
Brand: Contec™ 2710
This item is not returnable.
View return policy
Description
Use with Contec™ bucket systems and mops. Contec™ Bucket Wringers and Frames are available in three styles to match the selected Contec™ mop system.
Use with Contec™ bucket systems and mops. Contec™ Bucket Wringers and Frames are available in three styles to match the selected Contec™ mop system.- Choose from downpress, flat or curved styles
- Available in polypropylene or stainless steel
- Ideal for cleanrooms and controlled environments with small autoclaves or limited storage space
- Select wringer that complements mop

Specifications
Heavy Duty Downpress Mop Wringer | |
Reusable | |
Contec Edgeless VertiKlean MAX or QuickTask Mops, 5 gal. or 6.5 gal. Bucket |
Autoclavable | |
Ideal for cleanrooms and controlled environments | |
Non-sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Contec™ Bucket Wringers and Frames > Type: Heavy-duty Downpress Wringer, For Use With: Contec™ Edgeless™ VertiKlean MAX™ or QuickTask™ Mops, 5 gal. (20 L) or 6.5 gal. (25 L) Bucket
Spot an opportunity for improvement?Share a Content Correction