missing translation for 'onlineSavingsMsg'
Learn More

Contec™ CONSTIX™ Cotton Swabs
GREENER_CHOICEBIOPHARMA

Manufactured with the longest staple cotton fibers and a simple methyl-cellulose binder. CONSTIX™ Cotton Swabs provide very low levels of extractable residue, particles and fibers.

Brand:  Contec™ SC-7

270.99 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.


 View more versions of this product

Product Code. 16675544

  • £457.00 / Pack of 5000
Estimated Shipment: 21-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Tightest, smoothest and cleanest cotton swabs available
  • Absorbent to most common solvents including isopropyl alcohol and acetone
  • Use in critical applications including disk drive manufacturing and high-level optical
  • Ideal for use with aqueous-based solutions
Specifications

Specifications

0.06 in.
For use in some of the most critical applications, including disk drive manufacturing and high-level optical surfaces
1.5 mm
3 in.
Cotton
0.10 in.
0.4 in.
2.5 mm
0.1 in.
Aqueous-based
Pointed
3.1 in.
Swab
7.9 cm
76.2 mm
Single round cotton swab
2.5 mm
10.2 mm
2.5 mm
Non-sterile
Wound Paper
Cotton
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers