Learn More
Contec™ CONSTIX™ Sealed Polyester Swabs
Manufactured from Polynit polyester cleanroom fabric or nonwoven polyester fabric for exceptionally low residue and particulate levels. CONSTIX™ Sealed Polyester Swabs are ideal for use with harsh solvents such as acetone, trichloroethane and nitric and sulfuric acids.
Brand: Contec™ SP-3
24.95 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.15000kg
Description
- Ideal for applications with critical contamination sensitivity
- Polynit polyester cleanroom fabric head sealed to a Delrin acetal handle
- Resistant to harsh solvents
- Durable knitted polyester head material
Specifications
0.12 in. | |
Ideal for applications with critical contamination sensitivity, use with harsh solvents such as acetone, trichloroethane, and nitric and sulfuric acids | |
3 mm | |
5 in. | |
Knit polyester | |
1 in. | |
10.2 mm | |
Non-sterile | |
Polypropylene |
6 in. | |
Swab | |
152.4 mm | |
127 mm | |
Rectangular head | |
25.4 mm | |
0.4 in. | |
Ultrasonically Sealed | |
Knit Polyester Foam |