missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ CONSTIX™ Sealed Polyester Swabs
Manufactured from Polynit polyester cleanroom fabric or nonwoven polyester fabric for exceptionally low residue and particulate levels. CONSTIX™ Sealed Polyester Swabs are ideal for use with harsh solvents such as acetone, trichloroethane and nitric and sulfuric acids.
£30.35 - £128.00
Specifications
For Use With (Application) | Ideal for applications with critical contamination sensitivity, use with harsh solvents such as acetone, trichloroethane, and nitric and sulfuric acids |
---|---|
Product Type | Swab |
Material | Knit polyester |
Product Code | Brand | Handle Material | Length (Metric) | Tip Material | Width (Metric) Tip | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Handle Material | Length (Metric) | Tip Material | Width (Metric) Tip | Price | Quantity & Availability | ||
15431363
|
Contec™
SP-3 |
Polypropylene | 152.4 mm | Knit Polyester Foam | 10.2 mm |
£30.35
Pack of 50 |
Estimated Shipment: 10-09-2024
Log in to see stock. |
||
12967415
|
Contec™
SP-1 |
Polypropylene | 152.4 mm | Polynit Polyester Cleanroom Fabric | 6.4 mm |
£128.00
Pack of 500 |
Estimated Shipment: 10-09-2024
Log in to see stock. |
||
Description
- Ideal for applications with critical contamination sensitivity
- Polynit polyester cleanroom fabric head sealed to a Delrin acetal handle
- Resistant to harsh solvents
- Durable knitted polyester head material
Specifications
Ideal for applications with critical contamination sensitivity, use with harsh solvents such as acetone, trichloroethane, and nitric and sulfuric acids | |
Swab | |
Knit polyester |