missing translation for 'onlineSavingsMsg'
Learn More

Contec™ EasyReach™ Cleaning Pads
BIOPHARMA

EasyReach™ Cleaning Pads are very absorbent, which ensures even coverage of disinfectant or IPA.

Brand:  Contec™ MEQT0021

360.74 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 16691872

  • £401.00 / Pack of 100
Estimated Shipment: 04-08-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Single-use sealed polyester
  • Provide a low level of particulates which is essential for use in product contact areas
  • Very absorbent, ensuring good even coverage of disinfectant or IPA
  • Easy grab edge on the cleaning pad ensures the pad fits tightly on the mop frame
  • Sterile cleaning pads are presaturated with 70% IPA
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Ultrasonically Sealed Cleaning Pad
19 cm
7 cm
Not Autoclavable
Ultrasonically Sealed
Rigid, Flexible Film, Half Suits (CAI, CACI), Restricted Access Barrier Systems (RABS), Filling Lines, Laminar Air Flow Hoods (LAF), Bio-Safety Cabinets (BSC), Glove Boxes, Incubators
Non-sterile
7.5 in.
2.8 in.
Polyester
Single-use
7.5 x 2.8 in. (19 x 7 cm)
4/Bag, 25 Bags/Cs.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Contec™ EasyReach™ Cleaning Pads > Type: Ultrasonically Sealed Cleaning Pads, Material: Polyester, Sterile: Yes: No, Quantity: 4/Bag, 25 Bags/Cs.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.