missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Continuous Polypropylene Tape for J2000 Printer
For use with BradyJet J2000 Color Label Printer
Brand: Brady™ 150759
244.15 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.
This item is not returnable.
View return policy
Description
Don’t let a label on the final product sink your efficiency. With the BS 5609 Marine Labels and the BradyJet J2000 Inkjet Printer, you’re labels stay stuck and seen, even at sea.
- Certify it – B-2585 label material is BS 5609 section 2 and 3 compliant
- Keep it colorful – this material runs through the BradyJet J2000 for high-resolution full-color printing
- Keep it compliant – these labels are certified for use in global marine transport and are ideal for GHS chemical labels
- BradyJet printers let you create the full-color labels you need to meet your customer and in-house specifications
- Inkjet printing lets you create the full-color labels you need without the adhesive build up that can break down laser printers
- A ribbon is required to print this material. Use Part Number J20-CMY
Specifications
Acrylic | |
Matte | |
Polypropylene | |
Ink Jet | |
Non-sterile | |
-40°C | |
-40°F to +300°F | |
0.0088 in. | |
98.42 ft. | |
3.976 in. | |
392 g |
White | |
Roll | |
Front | |
Continuous tape | |
BradyJet J2000 Color Label Printer | |
1 Roll | |
-40°C to +149°C | |
0.224 mm | |
30.00 m | |
101.00 mm |