missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Continuous Polypropylene Tape for J2000 Printer
For use with BradyJet J2000 Color Label Printer
£187.00 - £265.22
Spezifikation
Adhesive Type | Acrylic |
---|---|
Color | White |
Finish | Matte |
Format | Roll |
Material | Polypropylene |
Produktcode | Marke | Width (Metric) | Preis | Menge & Verfügbarkeit | |||||
---|---|---|---|---|---|---|---|---|---|
Produktcode | Marke | Width (Metric) | Preis | Menge & Verfügbarkeit | |||||
17130401
|
Brady™
150758 |
57.00 mm |
£187.00
Each |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||||
17140401
|
Brady™
150759 |
101.00 mm |
£265.22
Each |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||||
Beschreibung
Don’t let a label on the final product sink your efficiency. With the BS 5609 Marine Labels and the BradyJet J2000 Inkjet Printer, you’re labels stay stuck and seen, even at sea.
- Certify it – B-2585 label material is BS 5609 section 2 and 3 compliant
- Keep it colorful – this material runs through the BradyJet J2000 for high-resolution full-color printing
- Keep it compliant – these labels are certified for use in global marine transport and are ideal for GHS chemical labels
- BradyJet printers let you create the full-color labels you need to meet your customer and in-house specifications
- Inkjet printing lets you create the full-color labels you need without the adhesive build up that can break down laser printers
- A ribbon is required to print this material. Use Part Number J20-CMY
Spezifikation
Acrylic | |
Matte | |
Polypropylene | |
Ink Jet | |
Non-sterile | |
-40°C | |
-40°F to +300°F | |
0.0088 in. | |
98.42 ft. |
White | |
Roll | |
Front | |
Continuous tape | |
BradyJet J2000 Color Label Printer | |
1 Roll | |
-40°C to +149°C | |
0.224 mm | |
30.00 m |