missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Centrifuge 5920 R

The refrigerated Eppendorf Centrifuge 5920 R offers high-throughput performance and advanced temperature management in a very compact design. With a capacity of up to 4 x 1,000 mL / 52 x 50 mL conical tubes, it can spin both plates and tubes in the same bucket for real flexibility.

Brand:  Eppendorf™ 5948000360


Code : NEW

Additional Details : Weight : 151.02000kg

 View more versions of this product

Product Code. 15723315

  • £14515.00 / Each
Estimated Shipment: 27-08-2024
to see stock.

Description

Description

cooled, with rotor S-4xUniversal-Large, incl. Universal beakers and adapters for conical tubes 5 mL / 15 mL / 25 mL / 50 mL and plates, 230 V / 50 - 60 Hz

  • Swing-bucket rotors and adapters accommodate tubes and bottles from 0.2 mL to 1,000 mL
  • Plate rotor options for centrifugation of all types of MTP, PCR or Deepwell Plates
  • Fixed-angle rotors for high-speed molecular biology applications in tubes from 0.2 mL to 50 mL
  • High centrifugation speed of up to 21,194 x g (13,700 rpm)
  • Aerosol-tight Eppendorf QuickLock™ caps and lids allow fast and ergonomic lid locking
  • Centrifuge lid with soft-touch lid closure
  • Quiet operation to improve your work environment
  • Compact footprint saves valuable bench space
  • Automatic rotor recognition and imbalance detection for maximum operational safety
Specifications

Specifications

UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers
4 x 750 mL
13,500 rpm
Large, Brightly Lit LCD
Centrifuge 5920 R (EU-IVD), Keypad
S-4x1000
10 sec. to 99 hr. 59 min., Continuous Run Function, Short-spin
EN 61010-1, EN 61010-2-020, EN 61326-1, EN 55011, CFR 47 FCC part 15 class A, EN 14971, EN 61010-2-101, EN 61326-2-6, EN 62366, EN ISO 18113-3, EN ISO 18113-1, EN ISO 15223-1, EN 378-1, EN 378-2, EN 50581 (refer to manual for more details)
10 sec. to 99 hr. 59 min., Continuous Run Function, Short-spin
3 Years
29.2 in.
15.9 in.
99 kg
230 V
Centrifuge 5920 R
21,194 x g
Yes
With Rotor S-4 x 1000, round Buckets and adapters for 15 mL/50 mL conical tubes
<60 dB(A)
Yes
Lid Lock, steel armoured safety chamber, view port for speed validation, lid emergency release, automatic rotor recognition, certified aerosol-tight rotor lids and aerosol-tight caps, Rotor lifecycle counter, automatic imbalance recognition
-11°C to +40°C
Benchtop Centrifuge
70 x 61 x 35 cm
74 cm
40 cm
230 V, 50/60 Hz (GB)
1650 W
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

The Centrifuge 5920 R is designed for separating liquid substance mixtures with different densities, in particular, for processing and analyzing samples from the human body in in-vitro diagnostic applications to ensure that the in-vitro diagnostic device can be used according to its intended purpose. This centrifuge including components is an in-vitro diagnostic device according to Directive 98/79/EC of the European Parliament and the Council dated October 27, 1998. Eppendorf centrifuges are exclusively intended for indoor use by trained specialists.