missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JULABO CORIO CD Refrigerated/Heating Circulators

Ideal for all standard tasks and routine work in laboratories and industry.
Brand: JULABO 9012713.N1
This item is not returnable.
View return policy
Description
- Models for internal and external applications
- Bright, white, easy to read display
- Very quiet Easy pump change-over between internal and external circulation
- External pump connections USB connection
- Removable ventilation grid
- Refrigeration unit without side vents
- Class III (FL) according to DIN 12876-1
Specifications
3 to 4 L | |
USB | |
15 L/min. | |
-30°C to +150°C | |
Environmentally-friendly Natural Refrigerent | |
R290 | |
230 V / 50 Hz |
CE | |
310 W | |
Centrifugal | |
Circulator | |
CD-310F | |
15.7 x 9.1 x 25.6 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction