missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JULABO CORIO CD Refrigerated/Heating Circulators
Ideal for all standard tasks and routine work in laboratories and industry.
£4685.00 - £5200.00
Specifications
Capacity (Metric) | 3 to 4 L |
---|---|
Certifications/Compliance | CE |
Communications | USB |
Flow Rate | 15 L/min. |
Pump Type | Centrifugal |
Product Code | Brand | Refrigerant | Model | Features | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Refrigerant | Model | Features | Price | Quantity & Availability | |||
17754169
|
JULABO
9012713.N1 |
R290 | CD-310F | Environmentally-friendly Natural Refrigerent |
£4685.00
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||
17764169
|
JULABO
9012713.S1 |
R449A | CD-310F | Synthetic Refrigerent |
£4685.00
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||
17774169
|
JULABO
9012714.N1 |
R290 | CD-450F | Environmentally-friendly Natural Refrigerent |
£5200.00
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||
17784169
|
JULABO
9012714.S1 |
R449A | CD-450F | Synthetic Refrigerent |
£5200.00
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||
Description
- Models for internal and external applications
- Bright, white, easy to read display
- Very quiet Easy pump change-over between internal and external circulation
- External pump connections USB connection
- Removable ventilation grid
- Refrigeration unit without side vents
- Class III (FL) according to DIN 12876-1
Specifications
3 to 4 L | |
USB | |
Centrifugal | |
Circulator | |
230 V / 50 Hz |
CE | |
15 L/min. | |
-30°C to +150°C | |
15.7 x 9.1 x 25.6 in. |