missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JULABO CORIO CP Refrigerated/Heating Circulator

Suitable for applications with a temperature range up to +200°C. The enhanced pump performance ensures they are suitable for easy temperature control tasks in combination with external applications.
Brand: JULABO 9013713.N1
5222.81 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- Models for internal and external applications
- Bright, white, easy to read display
- Very quiet
- Easy pump change-over between internal and external circulation
- External pump connections
- Powerful and infinitely adjustable pressure pump
- Bath lid and drain tap included
- Removable ventilation grid
- Refrigeration unit without side vents
- Unique early warning system for low liquid level
- Class III (FL) according to DIN 12876-1
Specifications
3 to 4 L | |
USB, RS232 | |
8 to 27 L/min. | |
-30°C to +200°C | |
CP-310F | |
15.7 x 9.1 x 25.6 in. |
CE | |
300 W | |
Centrifugal | |
Circulator | |
R290 | |
230 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction