missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JULABO CORIO CP Refrigerated/Heating Circulator
Suitable for applications with a temperature range up to +200°C. The enhanced pump performance ensures they are suitable for easy temperature control tasks in combination with external applications.
£5530.00 - £6045.00
Specifications
Capacity (Metric) | 3 to 4 L |
---|---|
Certifications/Compliance | CE |
Communications | USB, RS232 |
Flow Rate | 8 to 27 L/min. |
Pump Type | Centrifugal |
Product Code | Brand | Refrigerant | Model | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Refrigerant | Model | Price | Quantity & Availability | ||||
17794169
|
JULABO
9013713.N1 |
R290 | CP-310F |
£5530.00
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
17704179
|
JULABO
9013713.S1 |
R449A | CP-310F |
£5530.00
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
17714179
|
JULABO
9013714.N1 |
R290 | CP-450F |
£6045.00
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
17724179
|
JULABO
9013714.S1 |
R449A | CP-450F |
£6045.00
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
Description
- Models for internal and external applications
- Bright, white, easy to read display
- Very quiet
- Easy pump change-over between internal and external circulation
- External pump connections
- Powerful and infinitely adjustable pressure pump
- Bath lid and drain tap included
- Removable ventilation grid
- Refrigeration unit without side vents
- Unique early warning system for low liquid level
- Class III (FL) according to DIN 12876-1
Specifications
3 to 4 L | |
USB, RS232 | |
Centrifugal | |
Circulator | |
230 V |
CE | |
8 to 27 L/min. | |
-30°C to +200°C | |
15.7 x 9.1 x 25.6 in. |