missing translation for 'onlineSavingsMsg'
Learn More

JULABO™ CORIO™ Refrigerated/Heating Circulator

Quiet refrigerated/heating circulator with a great price-to-performance ratio. Ideal for all standard tasks in laboratories and industry.

£4425.00 - £5090.00

Specifications

Capacity (Metric) 3 to 4 L
Cooling Capacity 0.22 kW at 20°C
Flow Rate 15 L/min.
Display LED
Heating Capacity 2 kW
View More Specs

Products 3
Product Code Brand Dimensions (L x W x H) Price Quantity & Availability  
Product Code Brand Dimensions (L x W x H) Price Quantity & Availability  
15410592
View Documents
JULABO™
9012701
39 x 23 x 65 cm
£4425.00
Each
Estimated Shipment: 13-05-2025
to see stock.
Add to basket
 
15420592
View Documents
JULABO™
9012702
41 x 44 x 41 cm
£4555.00
Each
Estimated Shipment: 15-05-2025
to see stock.
Add to basket
 
15430592
View Documents
JULABO™
9012703
42 x 24 x 66 cm
£5090.00
Each
Estimated Shipment: 14-05-2025
to see stock.
Add to basket
 
Description

Description

  • Models for internal and external applications
  • Bright, white, easy to read display
  • Very quiet
  • Easy pump change-over (internal and external circulation)
  • External pump connections (M16x1)
  • USB connection
  • Space-saving cooling coil design yields more usable space in the bath tank
  • Bath lid and drain tap included
  • Removable ventilation grid
  • Refrigeration unit without side vents
  • Class III (FL) according to DIN 12876-1
Specifications

Specifications

3 to 4 L
15 L/min.
2 kW
0.35 bar
0.22 kW at 20°C
LED
Stainless Steel
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
JULABO™ CORIO™ Refrigerated/Heating Circulator

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.