missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Plastic Test Tubes
Clear plastic test-tubes
Brand: Axygen™ T-1275-PP
110.82 GBP valid until 2024-12-31
Use promo code "23272" to get your promotional price.
Code : NEW
Additional Details : Weight : 3.90000kg
Description
- Tubes constructed from polypropylene or polystyrene
Specifications
Clear | |
75 mm | |
Yes | |
12 mm |
5 mL | |
Polypropylene | |
Non-sterile | |
Test Tube |