missing translation for 'onlineSavingsMsg'
Learn More

Corning™ CellBIND™ Surface Cell Culture Flasks
GREENER_CHOICEBIOPHARMA

Increases suface wettability for more even and consistent cell attachment. Corning™ CellBIND™ Surface Cell Culture are available in a variety of sizes, designs and cap styles to meet all laboratory needs.

Brand:  Corning™ 3293

 View more versions of this product

Product Code. 10103642

  • £373.00 / Pack of 25
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • 25 to 225 cm2 available growth area
  • Manufactured from optically clear virgin polystyrene
  • Treated with a Corning™ CellBIND™ surface treatment for enhanced cell attachment
  • Printed with lot numbers for ease in traceability
  • 100% integrity tested
  • Sterilized by gamma irradiation
  • Nonpyrogenic
TRUSTED_SUSTAINABILITY
Specifications

Specifications

No
Orange
370 mL
For optimal cell attachment
Angled
Rectangular
Yes
Vented
45 to 67.5 mL
12.6 oz.
HDPE
Polystyrene
Lot numbers for ease in traceability
25/cs.
Corning Cellbind
Sterile
225 cm2
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Information

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number02225001 Certificate TypeCertificate of Quality Date27/04/2025 Catalog Number3293
Lot Number16424007 Certificate TypeCertificate of Quality Date18/01/2025 Catalog Number3293
Lot Number15524006 Certificate TypeCertificate of Quality Date01/11/2024 Catalog Number3293
Lot Number13524004 Certificate TypeCertificate of Quality Date25/07/2024 Catalog Number3293
Lot Number08424003 Certificate TypeCertificate of Quality Date24/06/2024 Catalog Number3293
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Corning™ CellBIND™ Surface Cell Culture Flasks > Growth Area: 225cm2; Angled; Vent Cap; 25/cs

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.