missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Lymphocyte Separation Medium
Designed for the in vitro isolation of lymphocytes from diluted whole blood.
£45.78 - £134.41
Specifications
Content And Storage | 15° to 30°C |
---|---|
Form | Liquid |
Product Type | Lymphocyte separation medium |
Sterility | Sterile |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
15363661
|
Corning™
25-072-CI |
1 x 100 mL |
£45.78
100mL |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15373661
|
Corning™
25-072-CV |
1 x 500 mL |
£134.41
500mL |
Estimated Shipment: 26-11-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Lymphocyte Separation Medium was originally designed for the in vitro isolation of lymphocytes from diluted whole blood. It is a sterile filtered, iso-osmotic polysucrose and diatrizoate solution with low viscosity and a density of 1.077-1.080 g/cm3 at 20°C.
Order Info
Packaged in PET bottles.
Specifications
15° to 30°C | |
Liquid | |
Lymphocyte separation medium | |
Sterile |