Learn More
Corning™ Centrifuge Tubes with CentriStar™ Cap



Features CentriStar™ caps with an easy-on/easy-off flat top and offers advanced ergonomics with wider knurls and roll-over edge design for easier gripping. Corning™ Centrifuge Tubes with CentriStar™ Caps leak-proof design comes with a revolutionary plug feature that virtually eliminates all seepage when used under recommended conditions.
Brand: Corning™ 430829
161.35 GBP valid until 2025-03-31
Use promo code "24073" to get your promotional price.
Description
Leak-proof design comes with a revolutionary plug feature that virtually eliminates all seepage when used under recommended conditions. Features CentriStar™ caps with an easy-on/easy-off flat top; offers advanced ergonomics with wider knurls and roll-over edge design for easier gripping.
Superior Performance
- Temperature range from -80° to 120°C
- Conical bottoms
- Manufactured from clear virgin medical grade polypropylene (PP) for excellent visibility and strength
- Sterile, certified RNase-/DNase-free and nonpyrogenic
- Large white marking spot and black printed graduations
- 5 year shelf life

Specifications
RNase, DNase-free | |
Orange | |
Clear | |
Single-use | |
500 | |
Bulk | |
Conical | |
1.69 oz. | |
CentriStar | |
Large White Marking Area | |
5 to 50 mL in 2.5 mL increments | |
17,000 x g |
HDPE | |
1.2 in. | |
50 mL | |
Polypropylene | |
25 | |
Sterile | |
114 mm | |
Conical | |
Yes | |
29.1 mm | |
Centrifuge Tube |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.