missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Class A Reusable PMP Volumetric Flasks with Tapered PP Stopper

Autoclaved to 121°C

Brand:  Corning™ 5640P-25

 View more versions of this product

Product Code. 11367871

  • £130.53 / Pack of 6
Estimated Shipment: 24-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Translucent flask is supplied with tapered polypropylene stopper with an individually calibrated ­graduation line. The product is manufactured to Class A tolerances as defined by ISO 1042. They are supplied with an imprinted lot number and certificate. These flasks may be autoclaved to 121°C without affecting the graduation tolerance. Recommended routine cleaning up to 60°C will preserve graduation markings. Height dimension is for flask only, without stopper.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

0.84 oz.
Translucent
1.6 in.
PMP
10.8 cm
6/Cs.
10/19
60°C
Autoclavable
41 mm
Polypropylene
Individually calibrated graduation line
25 mL
4.25 in.
Imprinted lot number and certificate
1/Pk.
140°F
0.04 mL
Reusable
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers