Learn More
Corning™ Class A Reusable PMP Volumetric Flasks with Tapered PP Stopper
Autoclaved to 121°C
£120.55 - £190.32
Specifications
Closure Material | Polypropylene |
---|---|
Color | Translucent |
Description | Individually calibrated graduation line |
Material | PMP |
Includes | Imprinted lot number and certificate |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
11367871
|
Corning™
5640P-25 |
25 mL |
£139.79
Pack of 6 |
Estimated Shipment: 22-09-2025
Log in to see stock. |
||||||
11387871
|
Corning™
5640P-50 |
50 mL |
£169.17
Pack of 6 |
Estimated Shipment: 22-09-2025
Log in to see stock. |
||||||
11337871
|
Corning™
5640P-10 |
10 mL |
£120.55
Pack of 6 |
Estimated Shipment: 22-09-2025
Log in to see stock. |
||||||
11377871
|
Corning™
5640P-250 |
250 mL |
£190.32
Pack of 5 |
Estimated Shipment: 22-09-2025
Log in to see stock. |
||||||
11347871
|
Corning™
5640P-100 |
100 mL |
£180.00
Pack of 6 |
Estimated Shipment: 22-09-2025
Log in to see stock. |
||||||
11357871
|
Corning™
5640P-1L |
1 L |
£188.49
Pack of 3 |
Estimated Shipment: 22-09-2025
Log in to see stock. |
||||||
11397871
|
Corning™
5640P-500 |
500 mL |
£176.00
Pack of 4 |
Estimated Shipment: 22-09-2025
Log in to see stock. |
||||||
Description
Translucent flask is supplied with tapered polypropylene stopper with an individually calibrated graduation line. The product is manufactured to Class A tolerances as defined by ISO 1042. They are supplied with an imprinted lot number and certificate. These flasks may be autoclaved to 121°C without affecting the graduation tolerance. Recommended routine cleaning up to 60°C will preserve graduation markings. Height dimension is for flask only, without stopper.
Specifications
Polypropylene | |
Individually calibrated graduation line | |
Imprinted lot number and certificate | |
140°F | |
Autoclavable |
Translucent | |
PMP | |
1/Pk. | |
60°C | |
Reusable |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.