missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Closed System Solutions Centrifuge Tubes
GREENER_CHOICE

Premium quality conical centrifuge tubes manufactured from high-quality, ultra-clear resins

Brand:  Corning™ 11706

 View more versions of this product

Product Code. 11931971

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

Corning™ polypropylene (PP) Sterile Closed System centrifuge tubes arrive individually double bagged and pre-assembled. The caps have two ports: one port ends in a 0.2 μm filter, and the other port is chemically resistant, heat sealable flexible tubing, ending in a male Luer. Dip tubes, where available, reach all the way to the bottom of the flask for easy aseptic transfer during your liquid handling process.
These centrifuge tubes are ideal for applications requiring large volume centrifugation. Please check our Technical Information Listing for information on the physical and chemical properties of Corning plastic centrifuge tubes as well as important suggestions for safe use.
  • Support cushions (Catalog No. 431124 for 500) must be used with this product unless the centrifuge rotor has appropriate V-bottom cushions.
  • High Density Polyethylene plug seal caps
  • Maximum RCF of 6,000xg.
  • Tubes are sterile and certified nonpyrogenic
  • Extra cap is included for centrifugation
  • TRUSTED_SUSTAINABILITY
    Specifications

    Specifications

    0.013 gal.
    Polypropylene
    Max RCF: 3000x G; Top style: Threaded
    35 mm
    0.63 cm
    Polypropylene
    2.5 mL
    4.5 in.
    Wide
    1/Pk.
    Yes
    Sterile
    CentriStar
    35.2 mm
    Orange
    Clear
    1.14 in.
    0.3 cm
    50 mL
    5 to 50 mL
    w/o Dip tube
    11.4 cm
    2/Cs.
    Single-use
    Wide
    Conical, Self-standing
    29 mm
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Product Certifications
    Special Offers

    Special Offers