missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Closed System Solutions Centrifuge Tubes
Premium quality conical centrifuge tubes manufactured from high-quality, ultra-clear resins
£94.25 - £254.00
Specifications
Closure Color | Orange |
---|---|
Diameter (Metric) Inner Tubing | 0.3 cm |
Diameter (Metric) Outer Tubing | 0.63 cm |
Material | Polypropylene |
No. per Case | 2/Cs. |
Product Code | Brand | Color | Capacity (Metric) | Includes | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Capacity (Metric) | Includes | Price | Quantity & Availability | |||
11941961
|
Corning™
11750 |
Natural | 500 mL | Plug-seal cap dip tube mLL and 0.2μm filter |
£254.00
Pack of 2 |
In Stock
Log in to see stock. |
|||
15241229
|
Corning™
11705 |
Clear | 50 mL | Dip tube mLL and 0.2μm filter |
£196.00
Pack of 2 |
In Stock
Log in to see stock. |
|||
15251229
|
Corning™
11706 |
Clear | 50 mL | w/o Dip tube |
£188.41
Pack of 2 |
Estimated Shipment: 11-12-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
11931971
|
Corning™
11706 |
Clear | 50 mL | w/o Dip tube |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11911971
|
Corning™
11705 |
Clear | 50 mL | Dip tube mLL and 0.2μm filter |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Corning™ polypropylene (PP) Sterile Closed System centrifuge tubes arrive individually double bagged and pre-assembled. The caps have two ports: one port ends in a 0.2 μm filter, and the other port is chemically resistant, heat sealable flexible tubing, ending in a male Luer. Dip tubes, where available, reach all the way to the bottom of the flask for easy aseptic transfer during your liquid handling process.These centrifuge tubes are ideal for applications requiring large volume centrifugation. Please check our Technical Information Listing for information on the physical and chemical properties of Corning plastic centrifuge tubes as well as important suggestions for safe use.
Specifications
Orange | |
0.63 cm | |
2/Cs. | |
Sterile |
0.3 cm | |
Polypropylene | |
1/Pk. |