Learn More
Corning™ PYREX™ Disposable Conical-Bottom Glass Centrifuge Tubes

Nonsterile tubes, constructed of Pyrex™ borosilicate glass.
Brand: Corning™ 99502-50
323.47 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
These tubes feature more consistent uniform wall thickness, a well formed conical tapered tip, and durable tip radius. The tubes are designed to withstand centrifugation up to 3000 RCF.
Screw caps are sold separately. Product is supplied nonsterile.
For screw caps, see Cat. Nos. 9998-13, 99999-13 to fit Cat. No. 99502-5; see Cat. No. 9998-15, 99999-15 to fit Cat. Nos. 99502-10, 99502-15; see Cat. Nos. 9999-24 to fit Cat. No. 99502-50.

Specifications
50 mL | |
Borosilicate Glass | |
72 | |
Non-sterile | |
137 mm | |
Not Included | |
No | |
3000 x g |
Single-use | |
72 | |
24-400 | |
Cylindrical | |
Conical | |
29 mm | |
Centrifuge Tube |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.