missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Disposable Conical-Bottom Glass Centrifuge Tubes

Nonsterile tubes, constructed of Pyrex™ borosilicate glass.
£105.91 - £413.84
Specifications
Disposable | Single-use |
---|---|
Material | Borosilicate Glass |
Sterility | Non-sterile |
Shape | Cylindrical |
Bottom Shape | Conical |
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | |||||
10130213
|
Corning™
99502-15 |
15 mL |
£115.48
Pack of 125 |
Estimated Shipment: 28-08-2025
Log in to see stock. |
||||||
10536493
|
Corning™
99502-5 |
5 mL |
£105.91
Pack of 125 |
Estimated Shipment: 28-08-2025
Log in to see stock. |
||||||
10643004
![]() |
Corning™
99502-10 |
10 mL |
£110.42
Pack of 125 |
In Stock
Log in to see stock. ![]() |
||||||
11323865
![]() |
Corning™
99502-50 |
50 mL |
£413.84
Pack of 72 |
Estimated Shipment: 28-08-2025
Log in to see stock. |
||||||
Description
These tubes feature more consistent uniform wall thickness, a well formed conical tapered tip, and durable tip radius. The tubes are designed to withstand centrifugation up to 3000 RCF.
Screw caps are sold separately. Product is supplied nonsterile.
For screw caps, see Cat. Nos. 9998-13, 99999-13 to fit Cat. No. 99502-5; see Cat. No. 9998-15, 99999-15 to fit Cat. Nos. 99502-10, 99502-15; see Cat. Nos. 9999-24 to fit Cat. No. 99502-50.
Specifications
Single-use | |
Non-sterile | |
Conical | |
No | |
3000 x g |
Borosilicate Glass | |
Cylindrical | |
Not Included | |
Centrifuge Tube |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Corning™ PYREX™ Disposable Conical-Bottom Glass Centrifuge Tubes