missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Disposable Conical-Bottom Glass Centrifuge Tubes

Nonsterile tubes, constructed of Pyrex™ borosilicate glass.

Brand:  Corning™ 99502-5

100.09 GBP valid until 2025-06-13
Use promo code "24123" to get your promotional price.


 View more versions of this product

Product Code. 10536493

  • £105.91 / Pack of 125
Estimated Shipment: 22-09-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

These tubes feature more consistent uniform wall thickness, a well formed conical tapered tip, and durable tip radius. The tubes are designed to withstand centrifugation up to 3000 RCF.



Screw caps are sold separately. Product is supplied nonsterile.
For screw caps, see Cat. Nos. 9998-13, 99999-13 to fit Cat. No. 99502-5; see Cat. No. 9998-15, 99999-15 to fit Cat. Nos. 99502-10, 99502-15; see Cat. Nos. 9999-24 to fit Cat. No. 99502-50.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

5 mL
Borosilicate Glass
125
Non-sterile
110 mm
Not Included
No
3000 x g
Single-use
125
13-415
Cylindrical
Conical
13 mm
Centrifuge Tube
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Corning™ PYREX™ Disposable Conical-Bottom Glass Centrifuge Tubes > 5 mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.