missing translation for 'onlineSavingsMsg'
Learn More

Notrax Cushion Ease Solid™ Nitrile Heavy Duty Modular Rubber Tiles

Ergonomic benefit derived from a 19 mm thick worker platform with a closed anti-slip pebble structure surface for maximum anti-fatigue comfort in dry industrial environments.

Brand:  Notrax 656S0033BL

Product Code. 17772248

  • £217.00 / Each
Estimated Shipment: 08-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Heavy duty rubber tiles of 91 x 91 cm can be easily assembled for coverage of large areas or individual workstations, wall-to-wall or as islands
  • Ergonomic benefit derived from a 19 mm thick worker platform with a closed anti-slip pebble structure surface for maximum anti-fatigue comfort in dry industrial environments
  • Compatible with patented MD Ramp System™ for smart safety bevelling solutions; allow out and inside corners
  • Slip resistance rating R9 according to DIN 51130
Specifications

Specifications

91 x 91 cm
36 in.
Nitrile Rubber
91 cm
Black
91 cm
Industrial and Commercial Matting
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Notrax Cushion Ease Solid™ Nitrile Heavy Duty Modular Rubber Tiles > Tiles; Material: 100% Nitrile Rubber

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.