missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Polycarbonate Erlenmeyer Flasks
GREENER_CHOICEBIOPHARMA

Manufactured from optically clear polycarbonate for optimum visibility and durability. Corning™ Disposable Polycarbonate Erlenmeyer Flasks are ideal for shaker cultures applications.

Brand:  Corning™ 431147

449.42 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.


 View more versions of this product

Product Code. 10114101

  • £555.00 / Pack of 25
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Made from optically clear polycarbonate
  • Ideal for shaker culture applications
  • Vent caps available for applications requiring sterile gas exchange
  • Sterilized by gamma radiation and certified nonpyrogenic
  • RNase- and DNase-free
TRUSTED_SUSTAINABILITY
Specifications

Specifications

33.8 oz.
Polypropylene
4.3 cm
Polycarbonate
50 mL
25/Cs.
Single-use
Sterile
Orange
Top style: Threaded
1 L
For shaker culture applications
Wide Mouth
1/Pk.
Wide
Screw Cap, Vented
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Information

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number28124004 Certificate TypeCertificate of Quality Date15/04/2025 Catalog Number431147
Lot Number22324003 Certificate TypeCertificate of Quality Date22/01/2025 Catalog Number431147
Lot Number21024002 Certificate TypeCertificate of Quality Date18/12/2024 Catalog Number431147
Lot Number13624001 Certificate TypeCertificate of Quality Date27/11/2024 Catalog Number431147
Lot Number34024005 Certificate TypeCertificate of Compliance Date08/04/2025 Catalog Number431147
Special Offers

Special Offers

  • Corning Matrigel , Corning Biocoat , Corning CoolProduct , Corning Media Tech , Corning
    Corning Lab Products Offer
    Promo Code24073

    Expires2025-04-25

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Corning™ Polycarbonate Erlenmeyer Flasks > Plain; Vent; 1 L

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.