missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Polypropylene Cryogenic Vials
GREENER_CHOICEBIOPHARMA

Manufactured from polypropylene for stability in extreme temperature conditions. Corning™ Externally Threaded Cryogenic Vials provide a safe and secure vessel for ultra-low temperature storage of valuable cell cultures and biological samples.

Brand:  Corning™ 430658

310.72 GBP valid until 2025-07-11
Use promo code "25721" to get your promotional price.


 View more versions of this product

Product Code. 10504591

  • £331.25 / Pack of 500
Estimated Shipment: 27-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Manufactured from polypropylene to withstand temperatures down to -196°C
  • Black graduations with large marking spot
  • Vials have a silicone washer for a secure seal
  • Vials may be color coded with inserts
  • 4 mL self-standing vials are available in five cap colors
  • Self-standing vials have a special base design allowing them to be locked into cryogenic rack and tray (Cat. No. 431131) for single-handed manipulation
  • Free foam rack with each case
  • RNase-/DNase-free
  • Sterile
  • Nonpyrogenic
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Orange
12.7 mm
Sterile
Yes
500
-196°C
Conical (Self-standing)
Yes
Polypropylene
Nonpyrogenic, RNase/DNase-free
Natural
Polypropylene
1.2 mL
Silicone washer for tight seal, 50-position polyfoam rack with each case for easy carrying
50
External
1.2 mL
Yes
41.5 mm
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Information

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number33724010 Certificate TypeCertificate of Quality Date27/03/2025 Catalog Number430658
Lot Number29724024 Certificate TypeCertificate of Quality Date15/03/2025 Catalog Number430658
Lot Number18824040 Certificate TypeCertificate of Quality Date18/12/2024 Catalog Number430658
Lot Number17124055 Certificate TypeCertificate of Quality Date26/10/2024 Catalog Number430658
Lot Number29722008 Certificate TypeCertificate of Quality Date29/06/2024 Catalog Number430658
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Corning™ Polypropylene Cryogenic Vials > 1.2 mL; Conical; Yes

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.