missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Frosted Microscope Slides
Made from water-white glass to maximize clarity. Easy to write on.
Brand: Corning™ 2948-75X25
421.67 GBP valid until 2025-02-21
Use promo code "24115" to get your promotional price.
Includes: Two packs of 72.
Description
- Made from water-white glass to maximize clarity and are frosted at one end on only one side.
- Slides are 0.9 to 1.10 mm thick.
- Slides are highly legible and easy to write on because they are sandblasted instead of etched.
- To minimize waste, they are inspected for chips and rough edges before being packaged.
- Packaged in 1/2 gross boxes (approx. 72 slides each).
Specifications
75 mm | |
72 slides | |
Glass | |
2 Packs of 72 slides. |
25 mm | |
One end, one side | |
0.9 to 1.1 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction