missing translation for 'onlineSavingsMsg'
Learn More

Corning™ HYPERFlask™ M Cell Culture Vessels
GREENER_CHOICEBIOPHARMA

Designed specifically for manual use, high-yield and high-performance. Specifically designed for manual use. Corning™ HYPERFlask™ M Cell Culture Vessel uses a multi-layer gas permeable growing surface for efficient gas exchange.

Brand:  Corning™ 10031

 View more versions of this product

Product Code. 15554449

  • £421.00 / Pack of 4
Estimated Shipment: 29-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

The Corning High Yielding Performance Flask (HYPERFlask) cell culture vessel offers 1720 cm² growth area in the footprint of a traditional 175 cm² flask. This high yield, high performance flask utilizes a multilayered gas permeable growing surface for efficient gas exchange.

  • Innovative Design – 10 interconnected polystyrene growth surfaces
  • Optimal Growth – Corning CellBIND™ Surface treated gas permeable polystyrene for superior cell attachment and growth
  • Increase Cell Yield – 10-fold higher cell yields increases productivity and capacity and reduces processing time and incubator space
  • Save Time and Space – Reduce processing time and incubator storage space by handling one flask as compared to 10 traditional 175 cm² flasks
  • Automation Compatible – Bar coded and compatible
  • with The Automation Partnership SelecT™ and CompacT™ SelecT™ cell culture systems with an upgrade

The Corning HYPERFlask Cell Culture Vessel has the same external dimensions as a standard T 175 cm² flask with 10 times the cell yield.

Order Info

Supplied double bagged.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Yes
HDPE
Polystyrene
4/Cs.
Rectangular
No
Rectangular
Orange
560 mL
Straight
1/Pk.
Not Treated
Sterile
Flat
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.