Learn More
Corning™ HYPERFlask™ M Cell Culture Vessels
Designed specifically for manual use, high-yield and high-performance. Specifically designed for manual use. Corning™ HYPERFlask™ M Cell Culture Vessel uses a multi-layer gas permeable growing surface for efficient gas exchange.
£388.00 - £2420.00
Specifications
Barcode | Yes |
---|---|
Closure Color | Orange |
Closure Material | HDPE |
Capacity (Metric) | 560 mL |
Material | Polystyrene |
Product Code | Brand | Surface Coating | No. per Pack | No. per Case | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Surface Coating | No. per Pack | No. per Case | Price | Quantity & Availability | |||
10569765
|
Corning™
10034 |
CellBIND Treated | 4/Pk. | 24/Cs. |
£2420.00
Pack of 24 |
In Stock
Log in to see stock. |
|||
10343305
|
Corning™
10020 |
CellBIND Treated | 4/Pk. | 4/Cs. |
£403.00
Pack of 4 |
In Stock
Log in to see stock. |
|||
10281845
|
Corning™
10030 |
CellBIND Treated | 1/Pk. | 4/Cs. |
£388.00
Pack of 4 |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||
15554449
|
Corning™
10031 |
Not Treated | 1/Pk. | 4/Cs. |
£403.00
Pack of 4 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||
Description
The Corning High Yielding Performance Flask (HYPERFlask) cell culture vessel offers 1720 cm² growth area in the footprint of a traditional 175 cm² flask. This high yield, high performance flask utilizes a multilayered gas permeable growing surface for efficient gas exchange.
- Innovative Design – 10 interconnected polystyrene growth surfaces
- Optimal Growth – Corning CellBIND™ Surface treated gas permeable polystyrene for superior cell attachment and growth
- Increase Cell Yield – 10-fold higher cell yields increases productivity and capacity and reduces processing time and incubator space
- Save Time and Space – Reduce processing time and incubator storage space by handling one flask as compared to 10 traditional 175 cm² flasks
- Automation Compatible – Bar coded and compatible
- with The Automation Partnership SelecT™ and CompacT™ SelecT™ cell culture systems with an upgrade
The Corning HYPERFlask Cell Culture Vessel has the same external dimensions as a standard T 175 cm² flask with 10 times the cell yield.
Order Info
Supplied double bagged.
Specifications
Yes | |
HDPE | |
Polystyrene | |
Rectangular | |
Sterile | |
Flat |
Orange | |
560 mL | |
Straight | |
No | |
Rectangular |