Learn More
Corning™ Lambda Plus 8 and 12-Channel Pipettors
Designed for universal fit with all common brands of pipet tips
£501.11 - £535.30
Specifications
Certifications/Compliance | CE |
---|---|
Autoclavable | Autoclavable |
For Use With | Universal Pipette Tip |
Product Line | Lambda™ Plus |
Sterility | Non-sterile |
Product Code | Brand | Number of Channels | Volume (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Number of Channels | Volume (Metric) | Price | Quantity & Availability | ||||
11333625
|
Corning™
4080 |
8 | 1 to 10 μL |
£501.11
Each |
In Stock
Log in to see stock. |
||||
11353625
|
Corning™
4082 |
8 | 20 to 200 μL |
£501.11
Each |
In Stock
Log in to see stock. |
||||
11343625
|
Corning™
4081 |
8 | 5 to 50 μL |
£501.11
Each |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||||
11363625
|
Corning™
4083 |
8 | 50 to 300 μL |
£501.11
Each |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||||
11373625
|
Corning™
4084 |
12 | 1 to 10 μL |
£535.30
Each |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||||
11383625
|
Corning™
4085 |
12 | 5 to 50 μL |
£535.30
Each |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||||
11303635
|
Corning™
4087 |
12 | 50 to 300 μL |
£535.30
Each |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||||
11393625
|
Corning™
4086 |
12 | 20 to 200 μL |
£535.30
Each |
In Stock
Log in to see stock. |
||||
Description
Engineered to provide the highest levels of accuracy, reproducibility, and comfort
Available in single-, eight-and twelve-channel configurations, all Lambda Plus pipettors feature smooth plunger movement and extremely low pipetting forces. Volume can be set by turning either the thumb wheel or the plunger button, and a locking mechanism prevents accidental change. The Lambda Plus pipettors have been designed to maintain their calibration, even after repeated use and autoclaving. A key is included with each pipettor for easy in-house calibration.
Features
- Factory calibrated to strict ISO 8655 standards-3-year warranty
- Fully autoclavable and UV resistant
- Designed for universal fit with all common brands of pipet tips
- Adjustable tip ejector
Order Info
Accessory stand and rack available separately (Cat. Nos. 07-201-790 and -789).
Warranty
3-Year
Specifications
CE | |
Universal Pipette Tip | |
Non-sterile | |
Yes |
Autoclavable | |
Lambda™ Plus | |
Pipette | |
3 Years |