Learn More
Corning™ Lambda Plus Single-Channel Pipettor, Adjustable, Autoclavable

Designed for universal fit with all common brands of pipet tips
Brand: Corning™ 4070
166.04 GBP valid until 2025-04-13
Use promo code "24122" to get your promotional price.
Description
Engineered to provide the highest levels of accuracy, reproducibility, and comfort
Available in single-, eight-and twelve-channel configurations, all Lambda Plus pipettors feature smooth plunger movement and extremely low pipetting forces. Volume can be set by turning either the thumb wheel or the plunger button, and a locking mechanism prevents accidental change. The Lambda Plus pipettors have been designed to maintain their calibration, even after repeated use and autoclaving. A key is included with each pipettor for easy in-house calibration.
Features
- Factory calibrated to strict ISO 8655 standards-3-year warranty
- Fully autoclavable and UV resistant
- Designed for universal fit with all common brands of pipet tips
- Adjustable tip ejector
Services
3 year

Specifications
±12 to ±1.5% | |
10μL Tip | |
10 μL Tip | |
Lambda Plus | |
0.1 to 2 μL | |
Key is included with each pipette for easy in-house calibration | |
3 Years |
ISO8655 | |
Autoclavable | |
1 | |
Single-Channel Pipettor | |
10μL Tip | |
Yes |
Special Offers
-
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
Days
9Hours
7Minutes
53Seconds
51
Your input is important to us. Please complete this form to provide feedback related to the content on this product.