missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Matrigel™ hESC-Qualified Matrix
GREENER_CHOICEBIOPHARMA

Compatible with mTeSR™1-devloped by StemCell Technologies. Corning™ Matrigel™ hESC-Qualified Matrix is widely accepted as an alternative substrate for the culture of hES cells as well as human induced pluripotent stem (iPS) cells.

Brand:  Corning™ 354277

Product Code. 11573560

  • £410.00 / 5mL

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Corning extracellular matrices (ECMs) enable researchers to mimic in vivo environments for 2D and 3D cell culture applications.

Corning Matrigel matrix is a solubilized basement membrane preparation extracted from the Engelbreth-Holm-Swarm (EHS) mouse sarcoma, a tumor rich in extracellular matrix proteins, including Laminin (a major component), Collagen IV, heparan sulfate proteoglycans, entactin/nidogen, and a number of growth factors.

Recommended Storage

Store at -20°C. Store aliquots in either the -20°C or -70°C freezer until ready for use. Freeze thaws should be minimized by aliquotting into one time use aliquots. Do not store in frost-free freezer. Keep frozen.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

hESC-qualified Matrix
5 mL
Store at -20°C. Store aliquots in either the -20°C or -70°C freezer until ready for use. Freeze thaws should be minimized by aliquotting into one time use aliquots. Do not store in frost-free freezer. Keep frozen.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number21924098 Certificate TypeCertificate of Quality Date11/04/2025 Catalog Number354277
Lot Number17024002 Certificate TypeCertificate of Quality Date20/03/2025 Catalog Number354277
Lot Number17124003 Certificate TypeCertificate of Quality Date04/03/2025 Catalog Number354277
Lot Number16324003 Certificate TypeCertificate of Quality Date05/02/2025 Catalog Number354277
Lot Number12224005 Certificate TypeCertificate of Quality Date19/12/2024 Catalog Number354277
Special Offers

Special Offers

  • Corning Matrigel , Corning Biocoat , Corning CoolProduct , Corning Media Tech , Corning
    Corning Lab Products Offer
    Promo Code24073

    Expires2025-04-25

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Corning™ Matrigel™ hESC-Qualified Matrix > 5 mL; Matrigel Matrix hESC-Qualified, LDEV-Free

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

For research use only.