missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Centrifuge Tube Top Vacuum Filters, CA Membrane

Filters directly into centrifuge tube minimizing unnecessary transfers. Corning™ Centrifuge Tube Top Filters offer a viewing slot in base that lets you measure volumes as low as 5mL.

Brand:  Corning™ 430314

Code : 66

Additional Details : Weight : 1.04326kg

 View more versions of this product

Product Code. 10748212

  • £98.52 / Pack of 12
Estimated Shipment: 11-12-2024
to see stock.
Add to basket

Description

Description

  • 42 mm square membrane. Minimizes unnecessary transfers by filtering directly into 50 mL centrifuge tube.
  • Includes two centrifuge tube stands with each case.
  • Each polypropylene centrifuge tube is supplied with an individually wrapped cap for storage.
  • Individually packaged.
  • Sterile.
  • Nonpyrogenic.
Specifications

Specifications

Clear
4.5 cm bottle neck
Cellulose Acetate
Sterile
For the filtration of cell culture media, biological fluids, and other aqueous solutions
50 mL polystyrene filter funnel, 50 mL polypropylene receiver centrifuge tube, two centrifuge tube stands, orange HDPE plug seal
1/Pk.
150 mL
Hose
Polystyrene, Cellulose Acetate
0.45 μm
13.6 cm2
Yes
12/Cs.
Tube Top Vacuum Filter System
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Special Offers

Special Offers