missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Centrifuge Tube Top Vacuum Filters, CA Membrane
Filters directly into centrifuge tube minimizing unnecessary transfers. Corning™ Centrifuge Tube Top Filters offer a viewing slot in base that lets you measure volumes as low as 5mL.
£98.52
Specifications
Color | Clear |
---|---|
Connectors | Hose |
For Use With (Equipment) | 4.5 cm bottle neck |
Material | Polystyrene, Cellulose Acetate |
Material (Membrane) | Cellulose Acetate |
Includes: Sterile plug-seal cap to maintain sterility after filtering and two reusable stands with each case.
Product Code | Brand | Pore Size | Volume (Metric) | Includes | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Volume (Metric) | Includes | Price | Quantity & Availability | |||
10388321
|
Corning™
430320 |
0.22 μm | 150 mL | 150 mL polystyrene filter funnel, 50 mL polypropylene receiver centrifuge tube, two centrifuge tube stands, orange HDPE plug seal |
£98.52
Pack of 12 |
Estimated Shipment: 06-12-2024
Log in to see stock. |
|||
10748212
|
Corning™
430314 |
0.45 μm | 150 mL | 50 mL polystyrene filter funnel, 50 mL polypropylene receiver centrifuge tube, two centrifuge tube stands, orange HDPE plug seal |
£98.52
Pack of 12 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||
Description
- 42 mm square membrane. Minimizes unnecessary transfers by filtering directly into 50 mL centrifuge tube.
- Includes two centrifuge tube stands with each case.
- Each polypropylene centrifuge tube is supplied with an individually wrapped cap for storage.
- Individually packaged.
- Sterile.
- Nonpyrogenic.
Specifications
Clear | |
4.5 cm bottle neck | |
Cellulose Acetate | |
13.6 cm2 | |
Yes | |
1/Pk. | |
150 mL |
Hose | |
Polystyrene, Cellulose Acetate | |
Sterile | |
For the filtration of cell culture media, biological fluids, and other aqueous solutions | |
12/Cs. | |
Tube Top Vacuum Filter System |