missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Polystyrene Disposable Culture Tubes

Manufactured from optically clear polystyrene for optimum clarity. Corning™ Polystyrene Disposable Culture Tubes are provided with threaded plug seal caps to prevent leakage.

Brand:  Corning™ 430157

Code : 66

Additional Details : Weight : 4.30912kg

 View more versions of this product

Product Code. 10012611

  • £338.50 / Pack of 500
Estimated Shipment: 18-12-2024
to see stock.
Add to basket

Description

Description

  • Manufactured from optically clear polystyrene
  • Threaded plug seal caps prevent leakage
  • Tissue culture-treated tubes supplied racked
  • Untreated tubes supplied bulk packed
  • Sterile
  • Nonpyrogenic
Specifications

Specifications

LDPE
16 mm
Plug Seal
Polystyrene
25/Pk.
25/Pk., 20 Pk./Cs.
15 mL
Untreated Culture Tube
Orange
125 mm
Plug-seal screw cap
500/Cs.
Sterile
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers