missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Reusable Glass Spinner Flasks

High-performance

Brand:  Corning™ 4504-6L

 View more versions of this product

Product Code. 10689022

This item is not returnable. View return policy

Description

Description

  • Baffles enhance aeration and agitation of contents of the flask.
  • Unique impeller design ensures optimal stirring.
  • Sidearm designs permit easy access of 25 mL and 50 mL pipets.
  • TRUSTED_SUSTAINABILITY
Specifications

Specifications

Orange
9.2 in.
14 cm
4.5 cm
6 L
15.9 in.
Shur-Loc™ center cap and 2 angled side arms
1/Cs.
45°
GL 45
Screw Cap
Polypropylene
14 cm
2.9 cm
4.5 cm
Borosilicate Glass
40.5 cm
Angled
1/Pk.
2
Non-sterile
234 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers